100A 3 Pole 4 Wire Receptacle - AT Type - 1-1/2" E Type Box - Polarized

Item #: 1159319

Cat #: VR1034E5-S37

UPC: 783936087245

$ 2484.92 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1034E5-S37 100A 3W4P RE

Overview

KIL VR1034E5-S37 100A 3W4P RE
Also known as: 783936087245, VR1034E5-S37, KILVR1034E5S37

Specifications

No Specifications Available