100A 3 Pole 4 Wire Receptacle - AT Type - 1-1/4" E Type Box - Reverse Service

Item #: 1159317

Cat #: VR1034E4-S39

UPC: 783936087870

$ 2281.61 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1034E4-S39 100A 3W4P RE

Overview

KIL VR1034E4-S39 100A 3W4P RE
Also known as: 783936087870, VR1034E4-S39, KILVR1034E4S39

Specifications

No Specifications Available