100A 3 Pole 4 Wire Receptacle - AT Type - 1-1/4" E Type Box - Polarized

Item #: 1159316

Cat #: VR1034E4-S37

UPC: 783936088907

$ 2472.22 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1034E4-S37 100A 3W4P RE

Overview

KIL VR1034E4-S37 100A 3W4P RE
Also known as: 783936088907, VR1034E4-S37, KILVR1034E4S37

Specifications

No Specifications Available