
100A 3 Pole 4 Wire Receptacle - AT Type - 1" E Type Box - Polarized
Item #: 1159312
Cat #: VR1034E3-S37
UPC: 783936087849
$ 2465.38 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1034E3-S37 100A 3W4P RE
Overview
KIL VR1034E3-S37 100A 3W4P RE
Also known as: 783936087849, VR1034E3-S37, KILVR1034E3S37
Specifications
No Specifications Available