
100A 3 Pole 4 Wire Receptacle - AT Type - 1" E Type Box
Item #: 1159311
Cat #: VR1034E3
UPC: 783936087238
$ 2063.37 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1034E3 100A 3W4P RECPT.
Overview
KIL VR1034E3 100A 3W4P RECPT.
Also known as: 783936087238, VR1034E3, KILVR1034E3
Specifications
No Specifications Available