
100A 3 Pole 4 Wire Receptacle - AT Type - 2" C Type Box - Reverse Service
Item #: 1159310
Cat #: VR1034C6-S39
UPC: 783936089140
$ 2334.25 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1034C6-S39 100A 3W4P RE
Overview
KIL VR1034C6-S39 100A 3W4P RE
Also known as: 783936089140, VR1034C6-S39, KILVR1034C6S39
Specifications
No Specifications Available