
100A 3 Pole 4 Wire Receptacle - AT Type - 2" C Type Box - Polarized
Item #: 1159309
Cat #: VR1034C6-S37
UPC: 783936087306
$ 2524.78 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1034C6-S37 100A 3W4P RE
Overview
KIL VR1034C6-S37 100A 3W4P RE
Also known as: 783936087306, VR1034C6-S37, KILVR1034C6S37
Specifications
No Specifications Available