
100A 3 Pole 4 Wire Receptacle - AT Type - 2" C Type Box
Item #: 1159308
Cat #: VR1034C6
UPC: 783936089577
$ 2334.25 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1034C6 100A 3W4P RECPT.
Overview
KIL VR1034C6 100A 3W4P RECPT.
Also known as: 783936089577, VR1034C6, KILVR1034C6
Specifications
No Specifications Available