100A 3 Pole 4 Wire Receptacle - AT Type - 1-1/2" C Type Box - Polarized

Item #: 1159306

Cat #: VR1034C5-S37

UPC: 783936089775

$ 2511.44 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1034C5-S37 100A 3W4P RE

Overview

KIL VR1034C5-S37 100A 3W4P RE
Also known as: 783936089775, VR1034C5-S37, KILVR1034C5S37

Specifications

No Specifications Available