100A 3 Pole 4 Wire Receptacle - AT Type - 1-1/4" C Type Box

Item #: 1159303

Cat #: VR1034C4

UPC: 783936089126

$ 2307.78 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1034C4 100A 3W4P RECPT.

Overview

KIL VR1034C4 100A 3W4P RECPT.
Also known as: 783936089126, VR1034C4, KILVR1034C4

Specifications

No Specifications Available