100A 3 Pole 4 Wire Receptacle - AT Type - 1" C Type Box - Reverse Service

Item #: 1159302

Cat #: VR1034C3-S39

UPC: 783936088075

$ 2294.40 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1034C3-S39 100A 3W4P RE

Overview

KIL VR1034C3-S39 100A 3W4P RE
Also known as: 783936088075, VR1034C3-S39, KILVR1034C3S39

Specifications

Color: Brown
Color: Brown