
100A 3 Pole 4 Wire Receptacle - AT Type - 1" C Type Box - Polarized
Item #: 1159301
Cat #: VR1034C3-S37
UPC: 783936088068
$ 2484.92 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1034C3-S37 100A 3W4P RE
Overview
KIL VR1034C3-S37 100A 3W4P RE
Also known as: 783936088068, VR1034C3-S37, KILVR1034C3S37
Specifications
No Specifications Available