100A 3 Pole 3 Wire Receptacle Assembly - AT Type - Polarized

Item #: 1159297

Cat #: VR1033-S37

UPC: 783936078564

$ 1444.07 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1033-S37 100A 3W3P RECE

Overview

KIL VR1033-S37 100A 3W3P RECE
Also known as: 783936078564, VR1033-S37, KILVR1033S37

Specifications

No Specifications Available