
100A 3 Pole 3 Wire Receptacle - AT Type - 2" E Type Box - Reverse Service
Item #: 1159296
Cat #: VR1033E6-S39
UPC: 783936088730
$ 1963.16 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1033E6-S39 100A 3W3P RE
Overview
KIL VR1033E6-S39 100A 3W3P RE
Also known as: 783936088730, VR1033E6-S39, KILVR1033E6S39
Specifications
No Specifications Available