
100A 3 Pole 3 Wire Receptacle - AT Type - 2" E Type Box - Polarized
Item #: 1159295
Cat #: VR1033E6-S37
UPC: 783936088723
$ 1896.57 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1033E6-S37 100A 3W3P RE
Overview
KIL VR1033E6-S37 100A 3W3P RE
Also known as: 783936088723, VR1033E6-S37, KILVR1033E6S37
Specifications
No Specifications Available