
100A 3 Pole 3 Wire Receptacle - AT Type - 2" E Type Box
Item #: 1159294
Cat #: VR1033E6
UPC: 783936087214
$ 1963.16 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1033E6 100A 3W3P RECPT.
Overview
KIL VR1033E6 100A 3W3P RECPT.
Also known as: 783936087214, VR1033E6, KILVR1033E6
Specifications
No Specifications Available