100A 3 Pole 3 Wire Receptacle - AT Type - 1-1/2" E Type Box - Reverse Service

Item #: 1159293

Cat #: VR1033E5-S39

UPC: 783936089430

$ 1956.52 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1033E5-S39 100A 3W3P RE

Overview

KIL VR1033E5-S39 100A 3W3P RE
Also known as: 783936089430, VR1033E5-S39, KILVR1033E5S39

Specifications

No Specifications Available