100A 3 Pole 3 Wire Receptacle - AT Type - 1-1/4" E Type Box - Reverse Service

Item #: 1159289

Cat #: VR1033E4-S39

UPC: 783936088716

$ 1943.75 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1033E4-S39 100A 3W3P RE

Overview

KIL VR1033E4-S39 100A 3W3P RE
Also known as: 783936088716, VR1033E4-S39, KILVR1033E4S39

Specifications

No Specifications Available