100A 3 Pole 3 Wire Receptacle - AT Type - 1-1/4" E Type Box

Item #: 1159287

Cat #: VR1033E4

UPC: 783936089409

$ 1943.75 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1033E4 100A 3W3P RECPT.

Overview

KIL VR1033E4 100A 3W3P RECPT.
Also known as: 783936089409, VR1033E4, KILVR1033E4

Specifications

No Specifications Available