
100A 3 Pole 3 Wire Receptacle - AT Type - 1" E Type Box - Reverse Service
Item #: 1159286
Cat #: VR1033E3-S39
UPC: 783936089393
$ 1936.87 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1033E3-S39 100A 3W3P RE
Overview
KIL VR1033E3-S39 100A 3W3P RE
Also known as: 783936089393, VR1033E3-S39, KILVR1033E3S39
Specifications
No Specifications Available