
100A 3 Pole 3 Wire Receptacle - AT Type - 1" E Type Box - Polarized
Item #: 1159285
Cat #: VR1033E3-S37
UPC: 783936087399
$ 1929.59 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1033E3-S37 100A 3W3P RE
Overview
KIL VR1033E3-S37 100A 3W3P RE
Also known as: 783936087399, VR1033E3-S37, KILVR1033E3S37
Specifications
No Specifications Available