
100A 3 Pole 3 Wire Receptacle - AT Type - 1" E Type Box
Item #: 1159284
Cat #: VR1033E3
UPC: 783936087382
$ 1936.87 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1033E3 100A 3W3P RECPT.
Overview
KIL VR1033E3 100A 3W3P RECPT.
Also known as: 783936087382, VR1033E3, KILVR1033E3
Specifications
No Specifications Available