
100A 3 Pole 3 Wire Receptacle - AT Type - 2" C Type Box - Polarized
Item #: 1159282
Cat #: VR1033C6-S37
UPC: 783936088952
$ 2186.76 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1033C6-S37 100A 3W3P RE
Overview
KIL VR1033C6-S37 100A 3W3P RE
Also known as: 783936088952, VR1033C6-S37, KILVR1033C6S37
Specifications
No Specifications Available