
100A 3 Pole 3 Wire Receptacle - AT Type - 2" C Type Box
Item #: 1159281
Cat #: VR1033C6
UPC: 783936086361
$ 1706.80 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1033C6 100A 3W3P RECPT.
Overview
KIL VR1033C6 100A 3W3P RECPT.
Also known as: 783936086361, VR1033C6, KILVR1033C6
Specifications
No Specifications Available