100A 3 Pole 3 Wire Receptacle - AT Type - 1-1/2" C Type Box - Reverse Service

Item #: 1159280

Cat #: VR1033C5-S39

UPC: 783936087528

$ 1982.96 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1033C5-S39 100A 3W3P RE

Overview

KIL VR1033C5-S39 100A 3W3P RE
Also known as: 783936087528, VR1033C5-S39, KILVR1033C5S39

Specifications

No Specifications Available