100A 3 Pole 3 Wire Receptacle - AT Type - 1-1/2" C Type Box - Polarized

Item #: 1159278

Cat #: VR1033C5-S37

UPC: 783936087290

$ 1971.44 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1033C5-S37 100A 3W3P RE

Overview

KIL VR1033C5-S37 100A 3W3P RE
Also known as: 783936087290, VR1033C5-S37, KILVR1033C5S37

Specifications

No Specifications Available