100A 3 Pole 3 Wire Receptacle - AT Type - 1-1/2" C Type Box

Item #: 1159276

Cat #: VR1033C5

UPC: 783936087504

$ 1982.96 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1033C5 100A 3W3P RECPT.

Overview

KIL VR1033C5 100A 3W3P RECPT.
Also known as: 783936087504, VR1033C5, KILVR1033C5

Specifications

No Specifications Available