100A 3 Pole 3 Wire Receptacle - AT Type - 1-1/4" C Type Box - Reverse Service

Item #: 1159275

Cat #: VR1033C4-S39

UPC: 783936088013

$ 1969.87 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1033C4-S39 100A 3W3P RE

Overview

KIL VR1033C4-S39 100A 3W3P RE
Also known as: 783936088013, VR1033C4-S39, KILVR1033C4S39

Specifications

No Specifications Available