100A 3 Pole 3 Wire Receptacle - AT Type - 1-1/4" C Type Box - Polarized

Item #: 1159273

Cat #: VR1033C4-S37

UPC: 783936087498

$ 2160.41 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1033C4-S37 100A 3W3P RE

Overview

KIL VR1033C4-S37 100A 3W3P RE
Also known as: 783936087498, VR1033C4-S37, KILVR1033C4S37

Specifications

No Specifications Available