100A 3 Pole 3 Wire Receptacle - AT Type - 1-1/4" C Type Box

Item #: 1159272

Cat #: VR1033C4

UPC: 783936087924

$ 1969.87 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1033C4 100A 3W3P RECPT.

Overview

KIL VR1033C4 100A 3W3P RECPT.
Also known as: 783936087924, VR1033C4, KILVR1033C4

Specifications

No Specifications Available