
100A 3 Pole 3 Wire Receptacle - AT Type - 1" C Type Box - Reverse Service
Item #: 1159271
Cat #: VR1033C3-S39
UPC: 783936087917
$ 1956.52 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1033C3-S39 100A 3W3P RE
Overview
KIL VR1033C3-S39 100A 3W3P RE
Also known as: 783936087917, VR1033C3-S39, KILVR1033C3S39
Specifications
No Specifications Available