
100A 3 Pole 3 Wire Receptacle - AT Type - 1" C Type Box - Polarized
Item #: 1159270
Cat #: VR1033C3-S37
UPC: 783936088945
$ 2146.99 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1033C3-S37 100A 3W3P RE
Overview
KIL VR1033C3-S37 100A 3W3P RE
Also known as: 783936088945, VR1033C3-S37, KILVR1033C3S37
Specifications
No Specifications Available