
100A 3 Pole 3 Wire Receptacle - AT Type - 1" C Type Box
Item #: 1159269
Cat #: VR1033C3
UPC: 783936089539
$ 1956.52 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1033C3 100A 3W3P RECPT.
Overview
KIL VR1033C3 100A 3W3P RECPT.
Also known as: 783936089539, VR1033C3, KILVR1033C3
Specifications
No Specifications Available