100A 3 Pole 3 Wire Receptacle Assembly - AT Type

Item #: 1159268

Cat #: VR1033

UPC: 783936078557

$ 1253.52 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1033 100A 3W3P RECEPT A

Overview

KIL VR1033 100A 3W3P RECEPT A
Also known as: 783936078557, VR1033, KILVR1033

Specifications

No Specifications Available