
100A 2 Pole 3 Wire Receptacle - AT Type - 2" E Type Box - Reverse Service
Item #: 1159246
Cat #: VR1023E6-S39
UPC: 783936087429
$ 2088.93 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1023E6-S39 100A 2W3P RE
Overview
KIL VR1023E6-S39 100A 2W3P RE
Also known as: 783936087429, VR1023E6-S39, KILVR1023E6S39
Specifications
No Specifications Available