
100A 2 Pole 3 Wire Receptacle - AT Type - 2" E Type Box - Polarized
Item #: 1159245
Cat #: VR1023E6-S37
UPC: 783936088860
$ 2279.42 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1023E6-S37 100A 2W3P RE
Overview
KIL VR1023E6-S37 100A 2W3P RE
Also known as: 783936088860, VR1023E6-S37, KILVR1023E6S37
Specifications
No Specifications Available