
100A 2 Pole 3 Wire Receptacle - AT Type - 2" E Type Box
Item #: 1159243
Cat #: VR1023E6
UPC: 783936089461
$ 2088.93 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1023E6 100A 2W3P RECPT.
Overview
KIL VR1023E6 100A 2W3P RECPT.
Also known as: 783936089461, VR1023E6, KILVR1023E6
Specifications
No Specifications Available