100A 2 Pole 3 Wire Receptacle - AT Type - 1-1/2" E Type Box - Polarized

Item #: 1159240

Cat #: VR1023E5-S37

UPC: 783936087818

$ 2272.72 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1023E5-S37 100A 2W3P RE

Overview

KIL VR1023E5-S37 100A 2W3P RE
Also known as: 783936087818, VR1023E5-S37, KILVR1023E5S37

Specifications

No Specifications Available