100A 2 Pole 3 Wire Receptacle - AT Type - 1-1/2" E Type Box

Item #: 1159239

Cat #: VR1023E5

UPC: 783936088853

$ 2082.25 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1023E5 100A 2W3P RECPT.

Overview

KIL VR1023E5 100A 2W3P RECPT.
Also known as: 783936088853, VR1023E5, KILVR1023E5

Specifications

No Specifications Available