100A 2 Pole 3 Wire Receptacle - AT Type - 1-1/4" E Type Box - Reverse Service

Item #: 1159238

Cat #: VR1023E4-S39

UPC: 783936089454

$ 2069.48 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1023E4-S39 100A 2W3P RE

Overview

KIL VR1023E4-S39 100A 2W3P RE
Also known as: 783936089454, VR1023E4-S39, KILVR1023E4S39

Specifications

No Specifications Available