100A 2 Pole 3 Wire Receptacle - AT Type - 1-1/4" E Type Box - Polarized

Item #: 1159237

Cat #: VR1023E4-S37

UPC: 783936087412

$ 2259.95 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1023E4-S37 100A 2W3P RE

Overview

KIL VR1023E4-S37 100A 2W3P RE
Also known as: 783936087412, VR1023E4-S37, KILVR1023E4S37

Specifications

No Specifications Available