100A 2 Pole 3 Wire Receptacle - AT Type - 1-1/4" E Type Box

Item #: 1159236

Cat #: VR1023E4

UPC: 783936087801

$ 2069.48 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1023E4 100A 2W3P RECPT.

Overview

KIL VR1023E4 100A 2W3P RECPT.
Also known as: 783936087801, VR1023E4, KILVR1023E4

Specifications

No Specifications Available