
100A 2 Pole 3 Wire Receptacle - AT Type - 1" E Type Box - Reverse Service
Item #: 1159235
Cat #: VR1023E3-S39
UPC: 783936089447
$ 2062.71 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1023E3-S39 100A 2W3P RE
Overview
KIL VR1023E3-S39 100A 2W3P RE
Also known as: 783936089447, VR1023E3-S39, KILVR1023E3S39
Specifications
No Specifications Available