
100A 2 Pole 3 Wire Receptacle - AT Type - 1" E Type Box
Item #: 1159233
Cat #: VR1023E3
UPC: 783936087795
$ 2062.71 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1023E3 100A 2W3P RECPT.
Overview
KIL VR1023E3 100A 2W3P RECPT.
Also known as: 783936087795, VR1023E3, KILVR1023E3
Specifications
No Specifications Available