
100A 2 Pole 3 Wire Receptacle - AT Type - 2" C Type Box - Reverse Service
Item #: 1159232
Cat #: VR1023C6-S39
UPC: 783936089720
$ 1814.30 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1023C6-S39 100A 2W3P RE
Overview
KIL VR1023C6-S39 100A 2W3P RE
Also known as: 783936089720, VR1023C6-S39, KILVR1023C6S39
Specifications
No Specifications Available