
100A 2 Pole 3 Wire Receptacle - AT Type - 2" C Type Box - Polarized
Item #: 1159231
Cat #: VR1023C6-S37
UPC: 783936089553
$ 2312.60 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1023C6-S37 100A 2W3P RE
Overview
KIL VR1023C6-S37 100A 2W3P RE
Also known as: 783936089553, VR1023C6-S37, KILVR1023C6S37
Specifications
No Specifications Available