
100A 2 Pole 3 Wire Receptacle - AT Type - 2" C Type Box
Item #: 1159230
Cat #: VR1023C6
UPC: 783936089089
$ 2122.07 EA
Company wide:
0
in stock
Documents & Guides
KIL VR1023C6 100A 2W3P RECPT.
Overview
KIL VR1023C6 100A 2W3P RECPT.
Also known as: 783936089089, VR1023C6, KILVR1023C6
Specifications
No Specifications Available