100A 2 Pole 3 Wire Receptacle - AT Type - 1-1/2" C Type Box - Reverse Service

Item #: 1159229

Cat #: VR1023C5-S39

UPC: 783936089072

$ 2108.79 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1023C5-S39 100A 2W3P RE

Overview

KIL VR1023C5-S39 100A 2W3P RE
Also known as: 783936089072, VR1023C5-S39, KILVR1023C5S39

Specifications

No Specifications Available