100A 2 Pole 3 Wire Receptacle - AT Type - 1-1/2" C Type Box

Item #: 1159225

Cat #: VR1023C5

UPC: 783936088037

$ 2108.79 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1023C5 100A 2W3P RECPT.

Overview

KIL VR1023C5 100A 2W3P RECPT.
Also known as: 783936088037, VR1023C5, KILVR1023C5

Specifications

No Specifications Available