100A 2 Pole 3 Wire Receptacle - AT Type - 1-1/4" C Type Box - Polarized

Item #: 1159223

Cat #: VR1023C4-S37

UPC: 783936087573

$ 2286.13 EA
Company wide:
0 in stock
Documents & Guides
KIL VR1023C4-S37 100A 2W3P RE

Overview

KIL VR1023C4-S37 100A 2W3P RE
Also known as: 783936087573, VR1023C4-S37, KILVR1023C4S37

Specifications

No Specifications Available